Polypropylene Book Bottle style container has a gasketed spigot threaded into the bottle. It requires only a 1/4" turn from closed position to full open and has a 9-1/2 mm (3/8") I.D. opening that extends from the front of the bottle by 58 mm (2.3"). Features: 43 mm I.D. neck features a leakproof seal plug as well as a screw cap Front is graduated in liters Note: spigot has a rubber component that is incompatible with acetone and organic solvents
Translucent, flexible bottles with leakproof design and matched polypropylene closures offer greater visibility than HDPE bottles. FDA compliant material Wide mouth design makes general storage of liquids and powders simple Bottles 250ml (8oz) and larger feature recycling code molded into base
Molded of rugged high-density polyethylene in 1000 ml (32 oz) sizes, this bottles are available as wide mouth (53 mm). Features: Leakproof polypropylene caps Screened labels include a name identification area and a large detail area for contents or safety information; defined space for date information Ideal for storing and transporting liquids or dry material Note: Sold in Package Qty. of 6 bottles, priced per each pack.
Low-density polyethylene bottles with a heavy threaded, self-sealing screw cap closure. Features: Provides reliability when storing, shipping, and handling materials in both liquid and powder form O.D. 120 mm Note: Sold in Package Qty. of 3 bottles, priced per each pack.
Rigid high-density polyethylene, laboratory/pharmaceutical grade bottles have matched polypropylene closures and leakproof design. FDA compliant material Ideal for packaging and storage of liquids and powders Bottles 250ml (8oz) and larger feature recycling code molded into base