Qorpak® 128oz Clear Safety Coated Glass Standard Wide Mouth Bottle 89-400 Neck Finish, 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Coated Standard Wide Mouth Bottles contain the substance in the bottle long enough to allow for proper disposal in the event of breakage. Package Quantity of 4.
PRICE
$86.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/8 in |
| Width | 13-1/8 in |
| Height | 10-11/16 in |
| Weight | 15.4 |
| Size | 157 x 256mm |
Product Details
| Neck Finish | 89-400 |
| Color | Clear |
| Capacity | 3785 |
| Material | Glass |
| Description | Standard Wide Mouth Bottle |
| Package Quantity | 4 |
| Manufacturers Part Number | GLA-00950 |
| Grade | Safety Coated |
| Brand | Qorpak |