Specifications:
- Style: Screw Thread Vial
- Size: 17 x 60mm
- Color: Clear
- Material: Borosilicate Glass
- Case Qty: 144
- Treatment/Grade: Vacuum & Ionized
- Attached Cap: Black Phenolic PolyCone Lined Cap
- Capacity / Volume: 2 dram (7.5ml)
- Neck Finish: 15-425
Weights & Dimensions
| Size | 17 x 60mm |
Product Details
| Type | Glass Vials |
| Neck Finish | 15-425 |
| Color | Clear |
| Cap Material | Phenolic PolyCone Lined |
| Capacity | 2 (7.5) oz |
| Closure Type | Black Phenolic PolyCone |
| Material | Borosilicate |
| Package Quantity | 144 |
| Description | Pre-cleaned Screw Thread Sample Vial |
| Manufacturers Part Number | GLC-05027 |
| Cap Color Family | Black |
| Brand | Qorpak |