Wheaton® 5ML, Graduated Glass V-Vials, Clear, 20-400, PTFE Faced Rubber Liner, Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® High Recovery, High Recovery Vials, 5mL or 0.17oz, Clear, 20-400 Finish with 14B Rubber Liner, Type I Borosilicate Glass. (5 mL Graduated V-Vial, Clear, 20-400 S/T Cap) 5mL Grad Type I Borosilicate Glass V-Vials, Clear, 20-400 with Solid Top Caps. Clear glass vial. Solid top black phenolic cap. PTFE faced 14B rubber liner. Screw cap attached.
PRICE
$319.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 5 ml ml |
| Closure Type | Solid Cap |
| Material | Borosilicate glass |
| Package Quantity | 12 |
| Description | Graduated Glass V-Vials |
| Color | Clear |
| Manufacturers Part Number | W986279NG |
| Brand | Kimble Chase |