Features:
- Pocket-sized laser measure – fits into a pocket or tool belt, and the BLAZE™ Pro measurer still has 165 Ft. range, a backlit display, multiple measuring features and a 10-measurement storage capability
- Easy-to-read backlit display – illuminates numbers with distinct resolution, allowing work in low-light or no-light conditions
- Default real-time measurement mode – immediately provides accurate measurement that automatically adjusts closer to or farther from the target
- Add/subtract measurements – allows the user to add or subtract measurements
- Multiple measuring features – calculates distance, square footage, volume and indirect measurements
- Memory storage – provides storage for up to 10 measurements
- Accuracy and long-range measuring – provides accuracy up to +/-1/16 In. and measures up to 165 Ft.
- Jobsite tough – withstands rainy or dusty jobsite conditions, and is IP54 rated
- Handy wrist strap – for carry-along convenience
- (1) GLM165-40 BLAZE™ Pro 165 Ft. Laser Measure
- (1) Hand Strap
- (5) Target Cards
- (2) AAA Batteries
- (1) Pouch