Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WB700207

MPN #: GPL100-30G

Bosch GPL100-30G 3-Point Self-Leveling Laser

Product Description
  • Three-point plumb and level point projection – accurately transfers and aligns level, plumb, 90° and grade points
  • Built-in VisiMax™ technology – monitors power consumption to maximize line visibility and extend battery life
  • Bright green-beam laser – up to 4X brighter than standard red beams
  • Full rubber overmold housing – helps to protect every major impact point, with a design similar to a roll cage
  • Smart Pendulum System – allows tool to self-level, and it indicates out-of-level condition
  • Secure laser transport – after switching off, pendulum is locked, plus 360 degree rotation for extra protection
  • Integrated multipurpose laser mount – positions and mounts with magnets or threaded mounts (1/4 In.-20)
PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.5 in
Width4-1/2 in
Height4.5 in
Weight0.7 lbs
Max Measurement125 FT ft
RangeUp to 125-ft

Product Details

Battery TypeAA
TypeLevel
Batteries IncludedYes
Number of Batteries Required2
Leveling TypeSelf
StyleSelf Leveling
Laser Color FamilyGreen
Accuracy (+/-)+/- 1/8 in
Includes(1) 3-Point Self-Leveling Alignment Laser, (2) AA Batteries, (1) Carrying Case
MaterialPlastic
DescriptionThree-Point Self-Leveling Alignment Laser
IP RatingIP 65
Manufacturers Part NumberGPL100-30G
BrandBosch