Global Industrial
Model # :WBB2169501
Global Industrial Heavy Duty Counter Hight Storage Cabinet, 12 Gauge, 36"W x 24"D x 36"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Global™ 12-Gauge Heavy-Duty Counter High Cabinet is welded from high-strength steel for lasting durability and structural support. Bolt-in cabinet shelves adjust on 2-1/2" centers to accommodate various sized items. Doors swing on 7-gauge leaf hinges to prevent twisting and sagging. Storage cabinet includes three-point cast steel locking handle with 3/8" diameter rods and padlock hasp for maximum security to valuable equipment (padlock not included). Textured powder coat finish provides lasting protection. Overall size is 36"Wx24"Dx36"H. Shelf quantity is 2. Color finish is Gray.
PRICE
$819.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 36 in |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Storage Cabinet |
| Shelf Capacity | 1900 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Counter Height |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 3 |
| Manufacturers Part Number | B2169501 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Global Industrial |