Global Industrial
Model # :WBB2169503
Global Industrial Heavy Duty Storage Cabinet, 12 Gauge, 48"W x 24"D x 66"H, Gray
|
Questions & Answers (0)
Product Description
Global™ 12-Gauge Heavy-Duty Cabinet is manufactured from high-strength steel for lasting durability and structural support. Bolt-in cabinet shelves adjust on 2-1/2" centers to accommodate various sized items. Doors swing on 7-gauge leaf hinges to prevent twisting and sagging. Storage cabinet includes three-point cast steel locking handle with 3/8" diameter rods and padlock hasp for maximum security to valuable equipment (padlock not included). 6" box style legs accept forks for mobility and include mounting holes to lag to floors. Textured powder coat finish provides lasting protection. Overall size is 48"Wx24"Dx66"H. Shelf quantity is 3. Color finish is Gray.
PRICE
$1,229.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 66 in |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Storage Cabinet |
| Shelf Capacity | 1200 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 4 |
| Manufacturers Part Number | B2169503 |
| Number of Fixed Shelves | 1 |
| Base Type | Forkliftable Legs |
| Brand | Global Industrial |