Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bobrick

Model # :WBB489291

MPN #: B-2888

Bobrick® ClassicSeries™ Surface Mounted Multi-Roll Tissue Dispenser

Product Description
The ClassicSeries™ Multi-Roll Tissue Dispenser is ideal for use in medium to high traffic restrooms in offices, schools, health care facilities, hospitals, residential complexes, and more. Dispenser is constructed of corrosion resistant stainless steel, with theft-resistant, heavy-duty spindles. Holds two rolls up to 5-1/4" diameter (1800 sheets). Extra roll automatically drops in place when bottom roll is depleted. Door has flat face with protruding tumbler lock. Dimensions: 6-1/6"W x 5-15/16"D x 11"H.

PRICE
$88.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth6 in
Height11 in

Product Details

StyleStandard
Mounting LocationWall
CapacityTwo 5-1/4" Rolls
MaterialStainless Steel
DescriptionClassicSeries
ColorStainless
Manufacturers Part NumberB-2888
BrandBobrick