ASI® Roval Surface Mounted Twin Hide-A-Roll Toilet Tissue Dispenser - 10-20030
|
Questions & Answers (0)
Product Description
Roval Surface Mounted Twin Hide-A-Roll Toilet Tissue Dispenser holds two rolls up to 5-1/4" diameter (double roll capacity 3600 sheets). Top roll automatically drops in place when bottom roll is used up. Type 304 satin finish stainless steel cabinet and mechanism. Theft-resistant spindles with integral plated steel endpins. Dimensions: 6-1/16"W x 6-1/2"D x 12-1/8"H.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6-1/2 in |
| Height | 12 in |
| Weight | 5-2/7 lbs |
Product Details
| Assembly Required | No |
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two 5-1/4" Rolls |
| Material | Stainless Steel |
| Color | Stainless |
| Manufacturers Part Number | 10-20030 |
| Brand | American Specialties |