Tork® OptiCore Twin Bath Tissue Roll Dispenser - Black
Write a Review
|
Questions & Answers (0)
Product Description
Tork® Twin Bath Tissue Roll Dispenser for OptiCore® system holds two rolls of patented OptiCore® tissue. Designed for controlled-use dispensing and optimum savings in maintenance time and costs, this dispenser features an enclosed, front-facing design to keep tissue clean and hygienic, but easily accessible. OptiCore® technology reduces waste and cost by ensuring maximum use of each roll before the next roll is accessible. Robust design with lock to protect the roll and stop pilferage in demanding environments See-through window indicates when it's time to refill
PRICE
$15.25
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 7-1/8 in |
| Height | 8-4/5 in |
| Weight | 3 lbs |
Product Details
| Color | Black |
| For Use With | 106390, 112990, 161990, 162090 |
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two 5-3/5" Rolls |
| Material | Plastic |
| Description | OptiCore Twin Bath Tissue Roll Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | 565728 |
| Brand | Tork |