Waldmann 113184000-00680285 Rocia LED Gooseneck Task Light, 8.5W, 5000K, IP67, 40 Deg. Beam Spread
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 113184000-00680285 Rocia LED Gooseneck Task Light, 8.5W, 5000K, IP67, 40 Deg. Beam Spread
PRICE
$825.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | 24V w/o transformer |
| Mounting Location | Screw Down Flange |
| Wattage | 8.5 W |
| Voltage | 24 DC V |
| Color Temperature | 5000 K |
| System Of Protection | IP 65 |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 113184000-00680285 |
| Base Type | Screw |
| Brand | Waldmann Lighting |