Global Industrial
Model # :WB316063
Global Industrial™ Paint & Ink Storage Cabinet, 24 Gallon, Manual Close, 43"W x 12"D x 44"H
|
Questions & Answers (0)
Product Description
✓ 18-gauge construction body for lasting durability
✓ Each shelf holds up to 350 lbs.
✓ 18-gauge shelf thickness
Our Paint & Ink storage cabiners are constructed of all welded, double walled 18 gauge steel with 1-1/2" air space and dual 2" diameter capped vents with flame arrestors. Features flush mounted, grip padded handle. Includes Piano hinges and 3-point locking doors for added security. Ground connection dissipates static charge. Includes 2" leak proof doorsills and adjustable leveling feet. Red powder coat finish and meets NFPA code 30 and OSHA standards. FM approved.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
✓ Each shelf holds up to 350 lbs.
✓ 18-gauge shelf thickness
Our Paint & Ink storage cabiners are constructed of all welded, double walled 18 gauge steel with 1-1/2" air space and dual 2" diameter capped vents with flame arrestors. Features flush mounted, grip padded handle. Includes Piano hinges and 3-point locking doors for added security. Ground connection dissipates static charge. Includes 2" leak proof doorsills and adjustable leveling feet. Red powder coat finish and meets NFPA code 30 and OSHA standards. FM approved.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$1,349.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 12 in |
| Height | 44 in |
| Shelf Gauge | 18 ga |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock |
| Type | Paint & Ink Cabinet |
| Shelf Capacity | 350 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Red |
| Door Type | Manual Close |
| Style | Standard |
| Capacity | 24 gal |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 316063 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FM, NFPA 30, OSHA |