Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB2137543

MPN #: HD-9150D

Protex Front Loading Depository Safe With Electronic Lock HD-9150D 19-3/4" x 17-5/8" x 32-5/8" Gray

Product Description
Overview:
  • Active chrome locking bolts 1-1/4" dia
  • This line of safes is an excellent choice for your home or business
  • Velvet lined interior. (All walls and shelves)
  • Safe comes standard with electronic lock (unit is not fire rated)
  • 4 Pre-drilled anchor holes (bottom)
  • Bolting hardware included for concrete floors
  • Electrostatic powder-coat with fine anti-corrosion and rustproof materials are applied for durability
  • 3" thick door with 3/8" solid steel-plate to prevent prying
  • Drill resistant hard-plate
  • Spring-loaded relocker
  • 1 Adjustable and removable shelf

Specifications:
  • Exterior Dimensions: 19-3/4" (W) x 32-5/8" (H) x 17-5/8" (D)
  • Interior Dimensions: 18-1/2" (W) x 21" (H) x 14-3/4" (D)
  • Door Clearance: 16-3/4" (W) x 22-1/4" (H)
  • Drop Door Opening: 16-3/4" (W) x 4-1/8" (H)
  • Door Thickness: 2-1/2" (1/2" solid steel plate)
  • Cubic Feet: 3.31
  • Weight: 196 Lbs. (Due to weight restrictions this safes ships using Freight)
PRICE
$1,129.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Depth17-5/8 in
Height32-5/8 in
Inside Width18-1/2 in
Inside Depth14-3/4 in
Inside Height21 in
Weight196 lbs

Product Details

Lock TypeElectronic Keypad Lock
TypeSafe
ColorGray
Door TypeRight HInged Door
Deposit TypeFront Drop Hopper Load
StyleDepository Safe
Capacity3.32 ft³
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberHD-9150D
BrandProtex Safe

Compliance & Certifications

Fire RatingNon-Fire Rated