Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB713118

Global Industrial 1-5/8" 4 Hole 90° Fitting P1325eg, Electro-Galvanized - Pkg Qty 20

Product Description
Global Industrial 1-5/8" 4 Hole 90° Fitting P1325eg, Electro-Galvanized - Pkg Qty 20

Fittings are used for Unistrut® framing system installation applications. 1-5/8" fittings are constructed with an electro-galvanized zinc finish for lasting durability. Fittings are punch-press made and conform to ASTM specifications. Electro-galvanized zinc deposited on part in electroplating process. Available style is 90° Fitting. Hole quantity is 4. Length is 4". *Note: This product is in stock and ships in 2 days. Product is sold in smaller quantities than competitors and priced competitively. All of our struts and accessories conform to the ASTM standard.

PRICE
$150.00  Sold in packages of 20 / $7.50 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Height3-1/2 in
Size1-5/8 in

Product Details

Number of Holes4
MaterialASTM A635
Package Quantity20
Description90 Degree Fitting
ColorSilver
Manufacturers Part Number713118
BrandGlobal Industrial