Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB713113

Global Industrial 1-5/8" Post Base P2072asqeg, Electro-Galvanized, Sq - Pkg Qty 2

Product Description
Global Industrial 1-5/8" Post Base P2072asqeg, Electro-Galvanized, Sq

1-5/8" Post Bases work with the Unistrut® framing system. The post bases are used to create a stronger base attachment for mounting fiberglass channels, handrails, and instrument stands in corrosive environments. Our bases have an electroplated zinc finish for lasting durability. Units are punch-press made and conform to ASTM specifications. Type is Post Base. Hole quantity is 10. *Note: This product is in stock and ships in 2 days. Product is sold in smaller quantities than competitors and priced competitively. All of our struts and accessories conform to the ASTM standard.

PRICE
$36.00  Sold in packages of 2 / $18.00 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Height3-3/4 in
Post Height3-1/2 in

Product Details

Number of Holes10
MaterialASTM A635
Package Quantity2
DescriptionPost Base
ColorSilver
Manufacturers Part Number713113
For Use WithP1000
BrandGlobal Industrial