Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB292792C

Global Industrial™ 18" Industrial Workstation Fan, Outdoor Rated, 5,650 CFM, 1/4HP

Product Description
✓ 3-speed totally-enclosed motor for outdoor use
✓ Multiple mounting options with vertical & horizontal rotation
✓ Moves up to 5650 CFM at 1550 peak RPM

The outdoor-rated Global Industrial™ 18" Industrial Workstation Fan provides refreshing air flow without taking up valuable floor space at amusement parks, sports & entertainment venues, automotive shops, assembly stations, greenhouses, factories, farms, and at any workstation that requires cooling and ventilation. It has an efficient 3-speed 1/4 HP single-phase direct-drive totally-enclosed motor and three aluminum fan blades that are balanced for quiet operation & efficient air distribution. Its simple yoke allows the fan head to rotate a full 360° horizontally & vertically with the ability to mount the unit on beams, ceilings, columns, or walls. For additional safety in wet environments, the 6'L power cord has an integrated resettable GFCI plug that helps reduce electrical-related accidents. No assembly required. UL, cUL listed, and conforms to OSHA & UL507 standard. Limited 1-Year Warranty.

  • Three operating speeds: 3150/4200/5650 CFM
  • Water-resistant pushbutton switch
  • Powder coat steel wire fan blade guard for safety
  • Operates at a 66 dB
  • For indoor or outdoor use
  • PRICE
    $209.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width21-1/4 in
    Depth7-7/8 in
    Height21-7/8 in
    Weight16 lbs
    Cord Length10 ft
    Fan Diameter18 in

    Product Details

    Assembly RequiredNo
    Max Ambient Temperature104 °F
    Number of Speeds3
    Fan TypeIndustrial, Agricultural
    Number of Blades3
    For Use WithSporting Events, Amusement Parks, Factories, Greenhouses, Poultry Farms
    Blade Color FamilyBlack
    Motor TypeTotally Enclosed Non-Ventilated
    Mounting LocationWall
    Wattage140 W
    MaterialAluminum
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number292792C
    Indoor/OutdoorOutdoor
    Sound Level66
    BrandGlobal Industrial
    RPM1250/1400/1550 rpm
    CFM3150/4200/5650 CFM
    Horsepower1/4 HP
    ColorBlack
    Amperage1.15 A
    Drive TypeDirect Drive
    Hertz60 Hz
    RPM High1550 rpm
    Voltage120 V
    IncludesFan with Yoke Mount
    DescriptionPowder Coated Zinc Plated Grille- UV Resistant, IP rated IPX4
    Oscillating/Non OscillatingNon-Oscillating
    Power Cord TypeGFCI Type Plug

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, cETL Listed, OSHA, UL507