Global Industrial
Model # :WB534739
Global Industrial 8.0 Liter Capacity Landscaping, Sanitizing & All Purpose Pump Sprayer
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial Sanitizing & Cleaning All Purpose Pump Sprayer is designed to evenly distribute chemicals for outdoor environments including maintenance, landscaping, agricultural, and more. This impact resistant 8 liter plastic tank connects to a 51" hose nozzle to spray narrow areas and other hard-to-reach spots. The translucent white color finish provides high chemical level visibility for user convenience.
If using sprayer for sanitizing and disinfecting with bleach, use no more than a 6% Sodium Hypochlorite Concentration and then dilute 5:1 water to bleach. Use within 24 hours of mixing and always follow CDC guidelines.
If using sprayer for sanitizing and disinfecting with bleach, use no more than a 6% Sodium Hypochlorite Concentration and then dilute 5:1 water to bleach. Use within 24 hours of mixing and always follow CDC guidelines.
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Length | 51" |
Product Details
| Style | General Purpose |
| Type | Sprayer |
| Handle Material | Plastic |
| Capacity | 8 L |
| Body Material | Plastic |
| Nozzle Type | Full Cone |
| Color | Translucent White |
| Manufacturers Part Number | 534739 |
| Handle Type | D-Handle |
| Brand | Global Industrial |