Global Industrial
Model # :WB641762
Global Industrial Air Mover Adapter For 641764
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial Air Mover Adapter transforms a single direction of powerful airflow into three separate pathways when connected to a compatible Global Industrial™ Air Mover With Wheels - Model 641764. This adapter is made to tackle specific drying tasks that require multidirectional airflow. Simply slide in the extension to enable a wider angle of air distribution. Sealing caps are included for covering the angled tube heads. Durable lightweight plastic housing. Solid blue color finish matches the compatible Global Industrial air mover for a complete and clean look when connected. 1 Year Limited Warranty.
PRICE
$56.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/4 in |
| Weight | 3 lbs |
Product Details
| Type | Air Mover Adapter |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 641762 |
| For Use With | Global Industrial Air Mover - 641764 |
| Indoor/Outdoor | Indoor |
| Brand | Global Industrial |