- 1/2" Drive
- 2" Extended Anvil
- Maximum Torque (Reverse): 600 ft./lbs
- Working Torque Range: 50 - 450 ft./lbs
- 1-year warranty against manufacturers defects
- Free Speed: 8,000 RPM
- Twin hammer mechanism
- 1/4" Air Inlet
- 4 CFM
- Handle Exhaust
- Weight: 5.9 lbs (2.7 kg)
- Color - Polished Silver
AME Air Power Buddy Impact Wrench, 1/2" Drive Size, 7200 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$218.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 |
| Height | 7-1/2 in |
| Weight | 6 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 7200 lb-in |
| Drive Size | 1/2 in |
| Working Torque | 50-450 lb-ft |
Product Details
| RPM | 8000 rpm |
| CFM | 4 CFM |
| Color | Silver |
| Style | Pistol Grip |
| Reversible | Yes |
| Anvil | 2" Extended |
| Description | Air Powered Impact Wrench |
| Package Quantity | 1 |
| Manufacturers Part Number | 79700 |
| Average CFM | 4 |
| Noise Output | 3 dBA |
| Free Speed | 8000 rpm |
| Brand | AME International |
Warranty
| Warranty | 1 yr |