PhysiciansCare Eyewash Solution, 1 oz., 1/Bx
Write a Review
|
Questions & Answers (0)
Product Description
The Eyewash Solution, in a 1-ounce bottle, are packaged for both standalone use and as a refill for a first aid kit. The sterile isotonic buffered solution is perfect for flushing orirrigating the eyes or skin. Made in the USA.
PRICE
$4.61
20
20
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Size | 1 oz. |
Product Details
| Type | Eyewash Solution |
| Mounting Location | Portable |
| Number of Pieces | 1 |
| Material | Liquid |
| Package Quantity | 1 |
| Description | Eyewash Solution |
| Color | White |
| Manufacturers Part Number | 7-008-001 |
| Case Material | Cardboard Box |
| Brand | PhysiciansCare |