Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BenchPro

Model # :WBB3230664

MPN #: DH-Black

BenchPro™ Document Holder 24"W, Black

Product Description
Articulating document holder is made of a heavy-duty welded steel construction with a powder paint finish and bronze bushings for stability, durability, and dual tilt functionality. It slides vertically along the support, adjusting up/down and allowing the tray to tilt.

Features:
  • Adjusts Up/Down and Allows the Tray to Tilt
  • Slides on the Support (Vertical)
  • Bronze Bushings for Stability and Durability, Heavy Welded Steel Construction
  • Dual Tilt Functionality
  • Tray Size: 24" Wide x 12" Height


PRICE
$175.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth12 in
Height12 in
Weight Capacity13 lbs
Weight13 lbs

Product Details

Assembly RequiredNo
TypeDocument Holder
Country of OriginMexico
MaterialSteel
ColorBlack
Manufacturers Part NumberDH-Black
BrandBenchPro