Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB989052

Global Industrial™ Lightweight Hand Operated Lift Truck, 500 Lb. Capacity Fixed Legs

Product Description
✓ Supports up to 500 lbs
✓ Easily lifts, transports, and stacks pallets
✓ Fixed straddle-style legs

The compact Global Industrial™ Lightweight Hand-Operated Lift Truck can be used to lift boxes, bins, and product to and from shelves, move office equipment, and to help install ceiling and wall appliances weighing up to 500-pounds. Designed with a compact frame that fits through standard doors in the upright position without having to tilt back, it is ideal for applications where aisles and congested areas prevent the use of larger equipment.

The lift truck is made with a durable steel & lightweight aluminum frame and 22" long heavy-duty steel forks that can be inverted to provide two different lift heights. It is operated by a hand-crank winch that has a folding handle and a hold-down device for securing it to the carriage during transport. Assembly required. Limited 1-Year Warranty.

  • Fixed straddle-style legs with 24" outside width distance
  • Foot-operated wheel lock for safe loading, raising & lowering
  • Upper handle rollers to lay on its back for easy van or truck transport
  • Height range with forks up: 21-1/4"to 70"
  • Height range with forks down: 3-1/2" to 47"
  • (2) 8" rubber rear wheels & (2) 2" front rubber swivel load casters
  • PRICE
    $1,529.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length34-1/2 in
    Width24 in
    Height67 in
    Lowered Height3-1/2 Forks Down; 21-1/4 Forks Up in
    Raised Height47 Forks Down; 70 Forks Up in
    Weight Capacity500 lbs
    Weight140 lbs
    Straddle Leg Width12-3/4 I.D.; 24 O.D. in
    Fork Length22 in
    Fork Width4 in

    Product Details

    Assembly RequiredYes
    TypeHand Operated
    ColorBlue
    Wheel Type8" Rubber Rear & 2" Rubber Swivel
    MaterialAluminum & Steel
    OperationManual Winch Operated
    Manufacturers Part Number989052
    BrandGlobal Industrial