Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB242030

MPN #: A-LIFT-CB-EHP

Vestil Hand Operated Counterbalanced Lift Truck A-LIFT-CB-EHP 350 Lb. Straddle Legs

Product Description
LIGHTWEIGHT & PORTABLE HAND OPERATED LIFT TRUCK
Counterbalanced Style; Adjustable Straddle Width: 21-1/2" to 36-1/2" I.D. and 28-1/4" to 43-1/4" O.D. Compact lift truck is used to lift material to and from shelves, move office equipment and install ceiling and wall appliances. Perfect when aisles and congested areas prevent the use of larger equipment. Rolls through standard doorways in the upright position without having to tilt back the truck. Lightweight and portable, as upper handle rollers allow the truck to be loaded onto its back for easy van or pickup transporting. Constructed of durable steel and lightweight aluminum frame, with 4"W x 1-¾" thick steel forks that measure 20-½"W x 22"L overall. Forks can be inverted to provide two different lift heights. Operated by a hand-crank winch that features a folding handle and a hold-down device for securing the carriage during transport. Rolls easily on 8" non-marking rubber rear wheels and 2" front swivel casters.Counterbalanced Truck allows you to get close to the load, as legs will not interfere with work surfaces.
PRICE
$2,415.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width43-1/8 in
Height80 in
Lowered Height2 Forks Down; 21-1/4 Forks Up in
Raised Height118 Forks Down; 142 Forks Up in
Weight Capacity350 lbs
Weight449 lbs
Straddle Leg Width21-1/2 to 36-1/2 I.D.; 28-1/4 to 43-1/4 O.D. in
Fork Length22 in
Fork Width4 in

Product Details

Assembly RequiredYes
TypeManual Counterbalanced Stacker
ColorBlue
Wheel Type8" Rubber Rear & 2" Rubber Swivel
MaterialAluminum & Steel
OperationManual Winch Operated
Manufacturers Part NumberA-LIFT-CB-EHP
BrandVestil