Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB988983

Global Industrial™ Hand And Foot Pump Operated Lift Truck, 63" Lift, 2200 Lb. Capacity

Product Description
✓ Easily lifts, transports, and stacks pallets
✓ Supports up to 2,200 lbs. at 24" load center
✓ Welded-steel construction for strength & durability

The Global Industrial™ Hand & Foot Pump Operated Lift Truck is your solution for many pallet handling applications. Featuring a durable steel chassis and mast, this manual stacker lifts, transports, and stacks palletized loads up to 2,200 lbs. with ease. It has a dual hydraulic lift pump mechanism, that is operated using a simple foot pump or a hand-operated pump that is identical to the kind used on pallet jacks, for easy & intuitive operation. To handle different pallet sizes the 42" long tapered forks are manually-adjustable from 8-1/2" to 28-1/2" wide. Limited 1-Year Warranty.

  • 1-3/4" minimum and 63" maximum heights
  • Two large loop handles to precisely position lift truck
  • Spring-loaded handle returns to upright position when not in use
  • Foot operated floor lock for safe lifting and lowering
  • (2) 6" phenolic swivel casters & (2) 3-3/4" phenolic load wheels
  • Heavy-duty lifting chains & mast rollers
  • Wire-mesh mast safety guard
  • PRICE
    $2,089.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length64 in
    Width44 to 56 in
    Height82-3/4 in
    Lowered Height1-3/4 in
    Raised Height63 in
    Weight Capacity2200 lbs
    Weight653 lbs
    Distance Across Forks8-1/2 to 28-1/2 (adjustable) in
    Straddle Leg Width38 to 50 I.D. in
    Lift Height Inches per Stroke0.7 in
    Fork Length42 in
    Fork Width4 in
    Front Wheel Diameter6 x 2 Steer; 3-3/4 x 1-3/4 Load in
    Load Center24 in

    Product Details

    Assembly RequiredNo
    TypeAdjustable Straddle Legs
    ColorYellow
    Wheel TypePhenolic
    MaterialSteel
    OperationHand & Foot Pump
    BrandGlobal Industrial

    Warranty

    Warranty1 yr