Wesco® Counterbalanced Hand Winch Lift Truck 273517 500 Lb. 71" Lift
Write a Review
|
Questions & Answers (0)
Product Description
Wesco® HAND WINCH LIFTER
Portable Lift Trucks are great for Equipment Installation Personnel.
Lightweight Lift Truck is easy to operate and maneuver through doorways and narrow aisles where larger equipment cannot navigate through. Upper handle rollers allow the Stacker to be loaded horizontally for easy loading into a van or pick-up truck. Handle winch crank handle is easy to operate and locks to secure the carriage. 22-½"L x 4"W x 1-¾"H forks can be inverted to provide two different lift heights. Lightweight aluminum and durable steel construction, and rolls smoothly with non-marring 5" polyurethane swivel rear casters with brakes and 4" rubber front wheels.
Counterbalanced Lift Truck allows you to get close to the load with legs that do not interfere with work surfaces.
Portable Lift Trucks are great for Equipment Installation Personnel.
Lightweight Lift Truck is easy to operate and maneuver through doorways and narrow aisles where larger equipment cannot navigate through. Upper handle rollers allow the Stacker to be loaded horizontally for easy loading into a van or pick-up truck. Handle winch crank handle is easy to operate and locks to secure the carriage. 22-½"L x 4"W x 1-¾"H forks can be inverted to provide two different lift heights. Lightweight aluminum and durable steel construction, and rolls smoothly with non-marring 5" polyurethane swivel rear casters with brakes and 4" rubber front wheels.
Counterbalanced Lift Truck allows you to get close to the load with legs that do not interfere with work surfaces.
PRICE
$2,299.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 29 in |
| Height | 68 in |
| Lowered Height | 2 Forks Down; 25 Forks Up in |
| Raised Height | 48-1/2 Forks Down; 71 Forks Up in |
| Weight Capacity | 500 lbs |
| Weight | 383 lbs |
| Straddle Leg Width | 21-1/2 to 36 I.D.; 29 to 44 O.D. in |
| Fork Length | 22-1/2 in |
| Fork Width | 4 in |
| Load Center | 11-1/4 in |
Product Details
| Assembly Required | Unassembled |
| Type | Manual Counterbalanced Stacker |
| Color | Silver & Orange |
| Wheel Type | 4" Polyurethane Swivel Rear & 4" Rubber Front |
| Material | Aluminum & Steel |
| Operation | Manual Winch Operated |
| Manufacturers Part Number | 273517 |
| Brand | Wesco |