Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WBB2836530

Global Industrial™ Blow Gun, 20" Bent Metal Nozzle - Pkg Qty 5

Product Description
✓ Great for cleaning, drying, cooling, and accessing hard to reach locations.
✓ Nozzle includes air screen that will protect against blowback of dust and shavings.
✓ Progressive trigger allows total control over air stream pressure.

Improve the efficiency of any air tool with the Global Industrial™ Blow Gun with Metal Nozzle. Its ergonomic grip and insulated body will regulate the temperature to create a comfortable handling experience for extended periods of use. The nozzle's metal construction ensures durability and longevity, ideal for machinists, technicians, mechanics, detailers, or anyone with an air tool connection. The trigger is completely sealed, preventing contaminants from getting into the blow gun. 1 Year Limited Warranty.

  • 1/4" FNPT brass inlet.
  • Recommended service pressure: 87 psi.
  • Max operating pressure: 145 psi.
  • CLEARANCE PRICE
    $95.00  Sold in packages of 5 / $19.00 ea

    was $209.75
    Save $114.75 (55%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length20-1/4IN in
    Width1 in
    Height14-15/16 in
    Weight0.4 lbs

    Product Details

    CFM5.5 CFM
    ColorBlue
    Air Inlet Thread Size (NPT)1/4" FNPT in
    Tool TypeBlow Gun
    Max PSI145 psi
    MaterialPolyamide
    DescriptionBlow Gun With Bent Metal Nozzle
    Package Quantity5
    Manufacturers Part NumberB2836530
    Nozzle MaterialMetal
    BrandGlobal Industrial

    Warranty

    Warranty1 yr