Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB292662R

Global Industrial™ Portable A/C w/ Cold Air Nozzles, 2 Ton, 21,000 BTU, 230V, R32

Product Description
✓ Cooling temp range of 64° - 113°F
✓ 21,000 BTU operation that cools up to 540 sq.ft.
✓ R32 refrigerant, which has low global warming potential

Keep your workspaces or equipment cool with the convenient Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles. This industrial portable air conditioner is designed for economical spot-cooling in industrial plants, server rooms, hospitals, laboratories, and anywhere electrical equipment creates a heat load. It features 21,000 BTU operation that cools up to 540 square feet with cooling temperature range of 64° - 113°F . Two fan speeds. Single phase motor. Removable washable air filters for easy maintenance. This unit also includes the two 5"" Cold Air Nozzles that are recommend for use with the air conditioner. Replacements are sold separately. Thermostatically protected compressor includes high and low pressure warnings. Unit moves easily on four swivel casters (two locking). ETL & cETL listed. Optional Warm Air Exhaust Ceiling Duct Kit is available for purchase separately. This product has a 3-Year Limited Warranty. Meets California and Washington State 2025 Low GWP requirements.

Key Features Include:
  • Easy installation
  • Rolls on 4 swivel casters (2 locking)
  • Filters the air as it cools
  • Washable filters
  • Self-diagnostic system
  • Condensate overflow protection
  • Spot cool and room cool thermostat settings
  • On/ Off timer
  • Durable metal construction
  • Auto-restar, when power is interrupted
  • Compressor time delay
  • High pressure switch
  • Anti-freezing device
PRICE
$4,895.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth30 in
Height48 in
Weight200 lbs
Cord Length10 ft
Coverage Area538 ft²

Product Details

Number of Speeds2
RefrigerantR32
Filter TypeWashable Mesh
BTU Cooling21000
MaterialSteel
Phase1
Manufacturers Part Number292662R
BrandGlobal Industrial
CFM465/560 CFM
Hertz60 Hz
Amp Circuit15 A
Amps Cooling19 A
Temperature Range Cooling64 To 113 °F
Voltage208 / 230 V
Ton2
Cooling SystemAir
Power Cord Type6-15P
Condensate Tank Capacity3.17 gal
Refrigerant TypeR-32

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL, cETL Listed