Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670517

Global Industrial™ Removable Bollard W/Flush Mount Sleeve, 4"D x 36"H

Product Description
✓ 10,000 lb impact-capacity at 5mph
✓ Steel construction with high-visibility yellow finish
✓ Bollard inserts into base with padlock retention hasp

The 4"D x 36"H Global Industrial™ Removable Safety Bollard offers users a flexible option for protecting buildings & equipment and blocking access to parking lots, garages, roads, or driveways, with the option to quickly and easily allow access when required. The included sleeve base installs flush to the ground or pavement and has a cover to keep dirt, debris, and garbage out. When needed, simply open the cover and install the bollard. For additional security, the bollard can be locked to the base to prevent its removal with a user-supplied padlock. The bollard and base are made of solid steel for durability and the bollard has a bright yellow finish for high-visibility.
PRICE
$375.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
375.95
Buy 4 units - 10 units
359.95Save $16.00 (4%)
Buy 11+ units
345.95Save $30.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height36 in
Weight47 lbs
Bolt Spacing3-3/8 mm
Base Dimensions (W x L)8 x 8 in
Diameter4 in

Product Details

Assembly RequiredYes
TypeSafety Bollard
Tape Color FamilyNo Tape
ColorYellow
Hardware IncludedNo
IncludesEmbedment Sleeve
MaterialSteel
Package Quantity1
Manufacturers Part Number670517
Impact Capacity10,000 lbs @ 5 MPH
Compatible SurfaceRemovable
ShapeRound
BrandGlobal Industrial