Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB252978

Global Industrial™ Stainless Steel Utility Sink, 24" x 24" x 14" Deep, Non-NSF

Product Description
✓ Easy assembly.
✓ Deep, one-compartment design.
✓ Durable stainless steel construction.

Wash away dirt and grime easily with the Global Industrial™ Stainless Steel Utility Sink. Whether you need a reliable station for washing hands or an industrial sink for cleaning tools, this sink allows users to perform elbow-deep scrubbing while keeping splashes within four walls of stainless steel. Equipped with an 8" backsplash to protect walls from water residue and damage, this is the perfect addition to any commercial kitchen, educational, or industrial working space. 1-Year Limited Warranty. Overall measurements: 27" L x 27-1/2" W x 41" H.

PRICE
$655.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27
Width27-1/2 in
Height41 in
Compartment Length24 in
Compartment Width24 in
Compartment Depth14 in
Backsplash Height8 in
Faucet Centers8 in
Steel Gauge18 ga

Product Details

Assembly RequiredYes
ColorSilver
StyleNo Drainboards
IncludesNo
MaterialStainless Steel
Number of Compartments1
Manufacturers Part Number252978
Faucet Holes2
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

NSF CertifiedNo