Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670452

Global Industrial™ Stainless Steel Utility Sink W/Faucet & 8" Backsplash, 24"x24"x12" Deep

Product Description
Built for washing away dirt and grime, the Global Industrial™ Stainless Steel Utility Sink is the ideal washing companion for a variety of jobsites and workstations, whether you need a reliable station for washing tools or an industrial sink for cleaning hands after a hard day's work. The deep basin allows elbow-deep scrubbing while keeping splashes within four walls of stainless steel. Perfect for any commercial, educational, or industrial working space where tools need to be cleaned frequently. High backsplash design protects walls from water residue and damage. One-Compartment Sink features an 18 gauge stainless steel body with a 8" backsplash and 12" bowl depth. Galvanized legs with adjustable impact resistant plastic feet. Sink measures 29"W x 29"D x 42"H. Manual faucet with lever handles. Easy assembly. NSF Listed. 1 Year Limited Warranty.

PRICE
$719.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 in
Width29 in
Height42 in
Compartment Length24 in
Compartment Width24 in
Compartment Depth12 in
Backsplash Height8 in
Faucet Centers8 in
Steel Gauge18 ga

Product Details

IncludesManual Faucet
MaterialStainless Steel
Number of Compartments1
Manufacturers Part Number670452
Faucet Holes2
BrandGlobal Industrial

Compliance & Certifications

NSF CertifiedYes