Wall Mount Bin Outdoor Ashtray Stainless Steel
|
Questions & Answers (0)
Product Description
Stainless Steel Bin Ashtray
These compact ashtrays mount to the wall and can be placed next to building entrances. Helps keep cigarette butts out-of-sight. These durable, corrosion resistant outdoor ashtrays are easy-to-clean and easy-to-empty in seconds. Bins sloping top prevents litter being placed on top. Grill front accepts only cigarette disposal. Unique internal baffles reduce smoke return and reduce oxygen inside collection box. Mounting plates and inner collection boxes are made with 304 grade stainless steel with a brushed satin finish. Front features a stub-out zone with stainless steel mesh. Concealed key lock discourages tampering and permits emptying in seconds. Mounting hardware included. Satin Brushed Stainless Steel Ashtrays are backed by a Lifetime Limited Warranty.
These compact ashtrays mount to the wall and can be placed next to building entrances. Helps keep cigarette butts out-of-sight. These durable, corrosion resistant outdoor ashtrays are easy-to-clean and easy-to-empty in seconds. Bins sloping top prevents litter being placed on top. Grill front accepts only cigarette disposal. Unique internal baffles reduce smoke return and reduce oxygen inside collection box. Mounting plates and inner collection boxes are made with 304 grade stainless steel with a brushed satin finish. Front features a stub-out zone with stainless steel mesh. Concealed key lock discourages tampering and permits emptying in seconds. Mounting hardware included. Satin Brushed Stainless Steel Ashtrays are backed by a Lifetime Limited Warranty.
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 3 in |
| Height | 17 in |
| Diameter | 10 in |
Product Details
| Assembly Required | No |
| Type | Wall Mount Ashtray |
| Capacity | 1/2 gal |
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | NBB01 |
| Brand | No Butts Bin |