Global Industrial
Model # :WBB3172707
Global Industrial™ Triple Level Carton Stand w/ 9 Dividers & Casters, 48"L x 18"W x 78-1/2"H, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
The carton stand help organize corrugated boxes for easy access. It has 48"L x 18"W shelves with three 25"H adjustable dividers per shelf and screw type leveling feet for uneven surfaces. The stand has a chrome plated finish. It is easy to assemble.
PRICE
$365.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 18 in |
| Height | 78-1/2 in |
Product Details
| Includes | Casters |
| Description | Triple Level with 6 Dividers |
| Color | Silver |
| Manufacturers Part Number | B3172707 |
| For Use With | Flat Consumables |
| Brand | Global Industrial |