Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB246554

Global Industrial® Insulated Tote Heating Blanket For 275 Gal IBC Tote, Up To 145°F, 120V

Product Description
✓ Adjustable thermostat heats up to 145°F
✓ Evenly distributes heat to eliminate hot & cold spots
✓ Weather-resistant & durable vinyl for a long service life

Designed for use on 275-gallon IBC totes, the Global Industrial™ Insulated Tote Heating Blanket keeps water, liquid chemicals, and other industrial products protected and at their optimal temperature. The blanket plugs into an external thermostatic controller that utilizes a probe that gets inserted into the liquid contents to monitor the temperature and activates the heating element accordingly.

The blanket has a flexible, easy-to-install vinyl shell with a heating element in the core that will effectively, evenly, and reliably heat the IBC contents. A removable, form-fitting top improves the insulation efficiency while allowing access without having to remove the entire blanket. ETL certified to UL and CSA safety standards. Limited 1-Year Warranty.

  • Safe for indoor & outdoor use
  • Designed to fit 48"L x 42"W x 46"H containers
  • Programmable digital controller for precise temperature selection
  • Controller has a 6' power cord and two 3-prong power outlets
  • Four adjustable straps ensure a tight fit to improve effectiveness
  • Adjustable temperature from ambient to 145°F/62°C
  • Blanket measures 174"L x 49"H
  • PRICE
    $1,429.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length174 in
    Width49 in
    Height3/4 in
    Weight38 lbs
    Cord Length6 ft
    Thickness3/4 in

    Product Details

    TypeAdjustable Temperature Blanket Heater
    ColorBlue
    Amperage10 A
    Max Temperature145 °F
    For Use With275 Gal IBC Tote
    Wattage1200 W
    Voltage120 V
    Watts High1200 W
    MaterialVinyl
    Plug TypeNEMA 5-15
    Manufacturers Part Number246554
    Max Exposure Temperature145 °F
    Min Exposure Temperature0 °F
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, UL, CSA, CE