Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB2196856

MPN #: PBL15

Powerblanket® Lite Insulated Drum Heating Blanket For 15 Gal Drum, 145°F Fixed Temp, 120V

Product Description
PBL15: The PBL15 is an insulated band-style drum heater specifically designed to fit a 15 gallon drum. The heater is built for use with 120 volts AC, drawing 1.5 amps thus producing 180 watts. It has a preset thermostat set for maximum product temperatures up to 145 °F / 63 ° C (± 10 ° F / 5 ° C). One band on the drum will usually run cooler than 145 °F because it only covers part of the barrel. Placing a second PBL15 further up the drum, above the first band, will generally decrease the time to heat and increase the maximum temperature your product reaches. Sometimes one is good enough, other times you might want to use two. The PBL15 band style drum heaters allow you to safely control the temperature of expensive chemicals and other fluids; it delivers a barrier of directional heat where it's needed most – preventing fluids from freezing and maintaining optimal temperatures. This innovative heat-spreading technology insulates, protects and maintains heat in a wide variety of applications. And it's certified by ETL to UL & CSA safety standards.

Features:

  • Quickly heat materials to a preset 125° F / 51.7° C ( ± 10° F/5° C)
  • Are safe to use on poly drums
  • Provide an insulated full-wrap design
  • Deliver uniform heat to temperature sensitive products
  • Preserve expensive materials without scorching or burning
  • Prevent waste by maintaining consistent temperatures
  • Certified to UL/CSA/CE standards


PRICE
$239.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52-7/8 in
Width15 in
Height3/4 in
Weight3 lbs
Cord Length5 ft
Thickness3/4 in

Product Details

TypeFixed Temperature Blanket Heater
Min Temperature135 °F
ColorGray
Amperage1.5 A
Max Temperature155 °F
For Use With15 Gallon Poly or Steel Drum
Wattage180 W
Voltage120 V
Watts High180 W
MaterialVinyl
Plug TypeNEMA 5-15
Manufacturers Part NumberPBL15
Max Exposure Temperature155 °F
Min Exposure Temperature135 °F
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA, CE