Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB258324C

Global Industrial™ 18" Industrial Floor Fan, 4,550 CFM, 1/8 HP, Single Phase

Product Description
✓ 3-speed fan control
✓ Fan head pivots 360° for tilt angle adjustments
✓ Non-marring floor glides & welded carry handle

Maintain air circulation throughout your facility with the Global Industrial™ 18" Industrial Floor Fan. Featuring a permanently lubricated 3-speed, 120V sleeve bearing motor, this portable fan includes three aluminum fan blades enclosed in chrome-plated steel wire guards for long-lasting durability. It's equipped with non-marring floor glides, a welded carry handle, and a 12-foot power cord with built-in cord wrap, making it an ideal solution for warehouses, garages, offices, and other industrial spaces. Limited 1-Year Warranty.

  • ETL & cETL-Listed and conforms to UL507 Standards
  • 12' power cord with built-in power cord wrap
  • 1 phase, 4550 CFM
  • PRICE
    $149.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width21-1/4 in
    Depth7-1/2 in
    Height20-1/4 in
    Weight13 lbs
    Cord Length12 ft
    Fan Diameter18 in

    Product Details

    Assembly RequiredNo
    Max Ambient Temperature104 °F
    RPM Low1300 rpm
    Number of Speeds3
    Fan TypeIndustrial
    Number of Blades3
    Motor TypeOpen Air Over
    Mounting LocationFree Standing
    Wattage120 W
    MaterialMetal
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number258324C
    Indoor/OutdoorIndoor
    Sound Level62
    BrandGlobal Industrial
    RPM1300/1450/1600 rpm
    TypeFloor Fan
    RPM Medium1450 rpm
    CFM2800/2675/4550 CFM
    Horsepower1/8 HP
    ColorSilver
    Amperage1.0 A
    Drive TypeDirect Drive
    Hertz60 Hz
    RPM High1600 rpm
    Voltage120 V
    CFM High4550 CFM
    DescriptionFloor Fan w/ Pivoting Head
    Oscillating/Non OscillatingNon Oscillating
    Watts120 W
    Power Cord TypeSJT 3 Conductor

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL & cETL Listed, OSHA, UL507