Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB293046

Global Industrial™ 20' HVLS Ceiling Fan, BLDC Motor, 142,036 CFM, 208/240V

Product Description
✓ Moves up to 142,036 CFM of air
✓ (6) aluminum alloy blades deliver constant cooling airflow at a low volume output
✓ Includes a fire alarm system for added safety monitoring

Designed to move large amounts of air, the Global Industrial™ 20' HVLS Ceiling Fan operates with a direct drive configuration to cool up to 6,000 sq. ft of space in open offices, warehouses, gyms, atriums, and more. It utilizes a brushless direct current (BLDC) motor that offers several advantages, such as a much quieter operation, a longer lifespan, a higher power-to-weight ratio, and increased reliability with lower maintenance requirements. Featuring six aluminum alloy blades in professional silver, this ceiling-mountable fan is equipped with an internal connecting cable, safety steel cables, and a fire alarm system for added safety. Limited 1-Year Warranty.

  • Fan diameter is 240"
  • Reversible for year-round use in hot or cold conditions
  • UL- & cUL-listed
  • PRICE
    $4,845.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height73 in
    Weight123 lbs
    Coverage Area6000
    Fan Diameter240 in
    Downrod Length60 in

    Product Details

    Assembly RequiredYes
    Number of SpeedsVariable
    Number of Blades6
    Blade Color FamilyMetallic Silver
    Motor TypeBrushless Direct Current
    Mounting LocationCeiling
    ReversibleYes
    MaterialAluminum
    Phase1
    Blade TypeAluminium Alloy
    Manufacturers Part Number293046
    Indoor/OutdoorIndoor
    Sound Level45
    BrandGlobal Industrial
    RPM68 rpm
    TypeIndustrial, Commercial, Agricultural
    CFM142036 CFM
    Horsepower1-1/4 HP
    ColorSilver
    Amperage5.6 A
    Drive TypeDriect Drive
    Hertz60 Hz
    Voltage208 / 240 V
    IncludesInternal Connecting cable, Safety Steel Cables, Control Box
    FeaturesSupport Fire Alarm system

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL,cUL