Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB986149

MPN #: LM-OBT-6-36

Adjustable Pivoting Forklift Jib Boom Crane, 36" Centers, 6000 Lbs. Capacity

Product Description
Perfect for when job includes high and hard to reach objects. Quickly and easily convert your forklift into a mobile pivoting boom lift. Telescoping boom adjusts from 84" to 147" horizontally in 7-1/2" increments and adjusts vertically five elevations up to 37 degrees (99-1/2") above horizontal. Features 3' restraining chain with grab hook, swivel hooks with safety latches, ten alternate hook positions and a boom locking T-pin.

Maximum Load on a Single Hook:
At 36" Hook Position = 6000 lbs.
At 146-5/8" Hook Position = 1800 lbs.


** "S" Dimension is the dimension from the center to center of the fork tine sleeves.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

PRICE
$3,045.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width44 in
Height27-11/16 in
Weight Capacity6000 lbs
Weight476 lbs
Extended Length146-5/8 in
Center to Center of Fork Tine36 in
Fork Opening7-1/4 x 2-1/4 in
Retracted Length86-5/8 in

Product Details

Assembly RequiredNo
TypeAdjustable Pivoting Boom Crane
ColorBlue
MaterialSteel
Manufacturers Part NumberLM-OBT-6-36
BrandVestil