Global Industrial
Model # :WB988985
Global Industrial Swivel Hook Double Fork Forklift Hook Attachment, 4000 Lbs. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Forklift Hoisting Hook Attachment converts your Forklift into a Mobile Lift Crane in Seconds Forklift Hoisting Hook Attachment easily attaches to a forklift with wing screws. Swivel hook includes a safety latch. Made with all welded steel with durable zinc-plated finish, and features a 36"L safety strap with safety latch which attaches to forklift mast. 1 Year Limited Warranty.
NOTE: Fork Opening W" x H" is the overall distance across both forks.
NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.
NOTE: Fork Opening W" x H" is the overall distance across both forks.
NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Weight Capacity | 4000 lbs |
| Weight | 32 lbs |
| Fork Opening | 20-9/16 x 2-1/2 in |
| Hook Throat Opening | 7/8 in |
Product Details
| Assembly Required | No |
| Type | Double Fork Hook Attachment |
| Color | Silver |
| For Use With | Fork Truck |
| Hook Type | Double Swivel Hook |
| Material | Steel |
| Manufacturers Part Number | 988985 |
| Brand | Global Industrial |