Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3252296

MPN #: LM-HP4-R

Vestil™ Fork Truck Hook Plate, Rigid with Latch, 4000 lb. Capacity

Product Description
The hook plate enables any fork truck to safely lift a load using chains, cables, or slings. Features slanted fork openings to prevent the hook plate from being used upside down. A hook with anchor shackle is included.

Features:
  • Heavy-duty solid steel construction provides long lasting rugged use
  • Double-fork style securely slides onto both fork truck forks
  • Safety restraint with snap hook attaches unit to carriage of fork truck
  • Forged steel hook with safety latch ensures worker safety


PRICE
$179.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4 in
Width24 in
Height12-1/8 in
Weight Capacity4000 lbs
Weight23 lbs
Spread24 in
Fork Opening6-1/2 x 1-3/4 in
Working Load Limit4000 lbs

Product Details

Assembly RequiredNo
ColorSilver
MaterialSteel
Manufacturers Part NumberLM-HP4-R
BrandVestil

Warranty

Warranty90