Global Industrial
Model # :WB988992
Global Industrial™ Tilt Back Cylinder Hand Truck, 800 Lb Capacity
|
Questions & Answers (0)
Product Description
✓ Supports weight up to 800 lbs
✓ Wheels on two 8" solid rubber wheels and two 3" solid rubber swivel casters
✓ Safety chains included for added security
Wheel and transport equipment and other heavy applications with the Global Industrial Tilt-Back Cylinder Hand Truck. This Hand Truck is designed to safely transport 12" diameter Oxygen, Acetylene, Nitrogen and other Gas Cylinder Tanks. The innovative "tilt-back" design uses 4 wheels for greater stability and to allow less operator effort. Safety chains are included to secure the Cylinder to the truck. All-welded tubular steel ensures years of service. Assembles easily. 1-Year Limited Warranty.
✓ Wheels on two 8" solid rubber wheels and two 3" solid rubber swivel casters
✓ Safety chains included for added security
Wheel and transport equipment and other heavy applications with the Global Industrial Tilt-Back Cylinder Hand Truck. This Hand Truck is designed to safely transport 12" diameter Oxygen, Acetylene, Nitrogen and other Gas Cylinder Tanks. The innovative "tilt-back" design uses 4 wheels for greater stability and to allow less operator effort. Safety chains are included to secure the Cylinder to the truck. All-welded tubular steel ensures years of service. Assembles easily. 1-Year Limited Warranty.
PRICE
$229.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Height | 47 in |
| Weight Capacity | 800 lbs |
| Weight | 36 lbs |
| Wheel Diameter | 8 & 3 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
| Cylinder Diameter | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Tilt Back Single Cylinder |
| Color | Blue |
| For Cylinder Types | Universal |
| Wheel Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Manufacturers Part Number | 988992 |
| Handle Style | Curved Handle |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |