Elkay LK4420BF1U, Bi-Level Outdoor Pedestal Fountain, Upper Bottle Filling Station, Black
|
Questions & Answers (0)
Product Description
Outdoor Bottle Filling Stations ideal for educational campuses and recreational areas. Powder-coated exterior over a corrosion-resistant stainless steel type-316 base material to provide protection from the elements.
PRICE
$6,249.00
1
1
Free Shipping Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 14 in |
| Height | 64 in |
| Drain Size | 1-1/2 in |
| Water Inlet Size | 3/8 in |
Product Details
| Water Refilling Location | Upper |
| Refrigerated | No |
| Bottle Filling Activation | Push Button |
| Color | Black |
| Water Refilling Stations | 1 |
| Freeze/Frost Resistant | No |
| Number of Stations | 2 |
| Vandal Resistant Bubbler | Yes |
| Material | Stainless Steel |
| Standard Bubbler Stations | 1 |
| Manufacturers Part Number | LK4420BF1UBLK |
| Filter | No |
| Installation Type | Floor |
| Vandal Resistant | Yes |
| Fountain Activation | Push Button |
| Brand | Elkay |
Compliance & Certifications
| ADA Compliant | Yes |
| NSF Certified | Yes |