Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB641752

Global Industrial™ Electric Walk-Behind Corded Auto Floor Scrubber, 13" Cleaning Path

Product Description
✓ Coverage rate of 5,240 sq. ft. per hour
✓ Wide 13" cleaning path for greater coverage in less time
✓ 4-gallon recovery tank & 2.6-gallon solution tank

The Global Industrial™ Walk-Behind Automatic Floor Scrubber provides ergonomic floor maintenance for commercial properties, sports facilities, gymnasiums, schools, and other settings. Constructed from rotationally molded polyethylene, this scrubber is powered by a 0.16 peak horsepower motor that offers 130 RPM and 0.54 HP suction for heavy-duty cleaning applications. It has a Pad Assist feature that helps pull the machine forward by the friction of the scrub deck pad against the floor, applying 66 lbs. of pad pressure. Operators simply need to tilt the scrubber forward to allow the spinning pad to contact the floor. Corrosion- and impact-resistant, this scrubber is equipped with a molded-plastic handle that adjusts to operator height and folds for transport or storage.

  • Smaller housing & 66 lb. weight allows for use in narrow spaces
  • 17"W heavy-duty cast aluminum squeegee assembly for removing cleaning solution
  • 75' power cord
  • Pad driver and squeegee included
  • Scrub brush and floor pads sold separately
  • PROMOTIONAL PRICE
    $1,999.00

    was $2549.00
    Save $550.00 (22%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length25-1/5 in
    Width18 in
    Height43-1/2 in
    Weight121 lbs
    Water Lift25 in
    Cord Length75'
    Cleaning Width13 in
    Pad Pressure66 lbs
    Squeegee Width17 in
    Turning Radius24.4 °

    Product Details

    Assembly RequiredNo
    Solution Tank Capacity2.6 gal
    Cleaning Capacity5,240 ft²/hr
    Power SourceCorded
    Wattage120 Brush / 400 Vacuum Motor W
    MaterialPlastic
    Manufacturers Part Number641752
    Recovery Tank Capacity4 gal
    BrandGlobal Industrial
    TypeWalk-Behind Corded Floor Scrubber
    Vacuum Motor0.54 HP
    ColorBlue
    Drive SystemPad Assist
    VoltageAC110 V
    BatteriesCorded
    Decibels69
    Brush Motor RPM130 rpm

    Compliance & Certifications

    CertificationsETL, cETL