Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB641264

Global Industrial™ Auto Walk-Behind Floor Scrubber, 20" Cleaning Path

Product Description
✓ Provides up to 22,000 sq. ft. per hour coverage
✓ Includes (2) 12V batteries, a set of squeegee blades, and a pad driver
✓ Corrosion- and impact-resistant

Clean large surface areas quickly and efficiently with the Global Industrial™ Auto Walk-Behind Floor Scrubber. Constructed from rotationally molded polyethylene, this scrubber is powered by a ¾ peak horsepower brush motor that offers 180 RPM for heavy-duty cleaning applications. It includes two 12V batteries with 4.5 hours of run time per charge and features large-capacity solution and recovery tanks for low maintenance upkeep. Ideal for warehouses, schools, hospitals, and more, this scrubber's storage-friendly design is perfect for facility managers and building service contractors alike.

  • 20" cleaning path
  • Exclusive soft start technology helps extend the life of the floor scrubber
  • Heavy-duty cast aluminum squeegee assembly included
  • 15-gallon solution and 17-gallon recovery tanks
  • Pad driver and squeegee included
  • Scrub brush and floor pads sold separately
  • PROMOTIONAL PRICE
    $3,599.00

    was $3875.00
    Save $276.00 (7%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length51 in
    Width21-1/2 in
    Height40-1/2 in
    Weight415 lbs
    Water Lift113 in
    Cleaning Width20 in
    Pad Pressure77 lbs
    Squeegee Width30 in

    Product Details

    Assembly RequiredNo
    Solution Tank Capacity15 gal
    Cleaning Capacity22,000 ft²/hr
    Power SourceBattery
    WattageBrush: 550 / Vacuum Motor: 390 W
    MaterialPlastic
    Manufacturers Part Number641264
    Recovery Tank Capacity17 gal
    Battery Run Time4.5 hr
    BrandGlobal Industrial
    Battery Type12 V, 115 Ah
    TypeWalk-Behind Automatic Battery Floor Scrubber
    Vacuum Motor0.5 HP
    ColorBlue
    Drive SystemPad Assist
    Number of Batteries2
    Batteries12V, 115 Ah (2)
    Decibels68
    Brush Motor RPM180 rpm

    Compliance & Certifications

    CertificationsETL, cETL (For Charger)