Aztec Guzzler Floor Stripping Solution Retriever, 30" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The Aztec Guzzler is the ultimate in high-speed recovery of scrubbing and stripping solutions. Retrieve up to 30,000 sqft/hr at walking speed. The easy to use Guzzler will squeegee a floor at TWICE the speed of the other conventional recovery methods and will not create additional foaming. The Guzzler costs less to buy than one autoscrubber repair bill. PRODUCTIVITY: Twice the speed of an autoscrubber, with a 30" (76cm) squeegee path retrieves solution up to 30,000 sqft/hr (2787 m2/h). EFFICIENT: Up to 50% faster than other conventional recovery methods with no de-foamer required. DEPENDABLE: No motors, batteries or electric cords means no downtime for drained battery or blown fuse. PORTABLE: Dry weight of 65 lbs (30kg). Compact size and easy to maneuver. All of Aztec's equipment is proudly MADE IN THE USA! Aztec is a family owned manufacturer based in Philadelphia, PA
PRICE
$2,659.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 27 in |
| Height | 41 in |
| Cleaning Width | 30 in |
Product Details
| Assembly Required | No |
| Type | Floor Solution Applicator |
| Color | Blue |
| Series | Guzzler |
| Cleaning Capacity | 30,000 ft²/hr |
| Power Source | Corded |
| Material | Steel/Polyethylene |
| Manufacturers Part Number | 015-62 |
| Brand | Aztec |
Warranty
| Warranty | 1 yr |