Global Industrial
Model # :WB641379
Global Industrial Replacement Felt Pads for Mini Floor Scrubber, 2 Pack
|
Questions & Answers (0)
Product Description
Felt pads clean and polish hardwood floors to a high shine. For use with Global Industrial Mini Floor Scrubber (model 641375). Sold two per pack.
PRICE
$2.62
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 11 in |
Product Details
| Type | Felt Pad |
| Package Quantity | 2 |
| Pad Shape | Round |
| Color | White |
| Application | Polishing |
| Manufacturers Part Number | 641379 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| For Use With | Global Mini Floor Scrubber 641375 |
| Machine Speed | 470 rpm |
| Brand | Global Industrial |