- Permanent anchor - 5/8" (16mm) hole
- A complete fall arrest system requires three primary components: approved full body harness, connector and anchorage connector
- Anchors can be connected to a variety of materials such as steel, wood and concrete
- The anchor should be located directly above the worker to prevent swinging
- The height of an anchor is a key variable when determining fall clearance
- As with all fall protection products, anchors must be inspected by a competent person at a minimum annually
- All PeakWorks® anchors are built with a minimum tensile strength of 5,000 lb. (22 kN) and meet or exceed CSA Z259.15 and ANSI Z359.18 standards and OSHA requirements
- 310-lb (141-kg) capacity for 1 worker (combined weight of person, tools, clothing, etc.)
PeakWorks® Permanent Anchorage, 5/8" Hole
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 |
| Tensile Strength | 5000 |
Product Details
| Type | Concrete Anchors |
| Anchor Material | Zinc Plated Steel |
| Install Type | Permanent |
| Material | Zinc Plated Steel |
| Package Quantity | 1 |
| Description | Permanent Anchorage |
| Color | Silver |
| Manufacturers Part Number | V8221112 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI Z359.18, CSA Z259.15, OSHA |