PeakWorks® 4456-KIT03S Contractor Kit, Harness & 6' Lanyard
Write a Review
|
Questions & Answers (0)
Product Description
The PeakWorks® Contractor Kit includes a harness and shock-absorbing lanyard. The full-body harness features five points of adjustment for maximum comfort (two shoulder, two leg, one chest). Quick-connect pass-thru buckles, located on the chest and legs, make it easy for donning. All of the PeakWorks® harnesses include fall indicators for ease of inspection and two lanyard parks for easy and safe storage. The shock-pack lanyard is certified to the newest ANSI standards. The shock-absorbing lanyard is comprised of "tear webbing", which will significantly limit and reduce the force of a fall on a worker.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Weight Capacity | 130-310 lbs |
| Lifeline Length | 6 |
| Size | One Size |
Product Details
| Type | Contractor Kit |
| Material | Polyester/Steel |
| Package Quantity | 1 |
| Description | Single Leg Fall Protection Kit |
| Color | Green |
| Manufacturers Part Number | V8252356 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI Z359.11, ANSI Z359.13, CSA Z259.10-18 |