PolyJohn® Applause Direct Connect Portable Hand Washing Station - SK3-3000
Write a Review
|
Questions & Answers (0)
Product Description
PolyJohn® Applause two position sink is easy to fill and service, and is perfect for large job sites. Unit connects to water source via garden hose connection for unlimited use and low maintenance. Constructed of durable polyethylene. The hands-free foot pump operation reduces cross contamination. Handles are molded into unit for easy movement. Soap and paper towel dispensers, and garden hose connection for draining water are included. Dimensions: 50-1/2"W x 21-3/4"D x 47-1/2"H.
PRICE
$1,925.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50-1/2 in |
| Depth | 21-3/4 in |
| Height | 47-1/2 in |
Product Details
| Type | Hand Washing Station |
| Capacity | Unlimited |
| Material | LDPE Plastic |
| Package Quantity | 1 |
| Description | Applause Direct Connect Portable Station |
| Color | Pewter Gray |
| Manufacturers Part Number | SK3-3000 |
| Brand | PolyJohn |