Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB2384620

MPN #: LK4420BF1UDBFRKBLK

Elkay ezH2O Outdoor Bottle Filler w/Drinking Fountain & Pet Station, Freeze Resistant, Black

Product Description
Outdoor Bottle Filling Stations ideal for educational campuses and recreational areas. Powder-coated exterior over a corrosion-resistant stainless steel type-316 base material to provide protection from the elements.

Features:
  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Laminar flow provides clean fill with minimal splash.
  • Pet fountain features slow drainage for easy drinking.
  • Fully sealed, freeze-resistant system minimizes ground water contamination and prevents drain water from mixing with fresh water.
  • Ideal for outdoor use.
PRICE
$13,389.00

1
1
Free Shipping Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth26 in
Height64 in
Water Inlet Size3/8 in
Drain Size1-1/2 in

Product Details

Water Refilling LocationUpper
Pet Stations1
Number of Stations3
BubblerVandal Resistant
Material316 Stainless Steel
Standard Bubbler Stations1
Manufacturers Part NumberLK4420BF1UDBFRKBLK
FilterNo
Installation TypeFloor
Fountain ActivationPush Button
BrandElkay
RefrigeratedNo
Bottle Filling ActivationPush Button
ColorBlack
Water Refilling Stations1
Freeze/Frost ResistantYes
Vandal ResistantYes

Compliance & Certifications

ANSI CertifiedYes
ADA CompliantYes
NSF CertifiedYes
UL CompliantNo